missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ Nalgene™ HDPE Diagnostic Bottles with Closure: Sterile, Tray-Packed Product Code.: 10513955
Add to basket

Thermo Scientific™ Nalgene™ HDPE Diagnostic Bottles with Closure: Sterile, Tray-Packed
GREENER_CHOICE

Product Code. 10513955
8 mL
Click to view available options
Capacity (Metric):
8 mL
15 mL

Product Code. 10513955

Brand: Thermo Scientific™ 3420029025

Add to basket
Add to basket

Perform many small-volume packing applications with these tray-packed, diagnostic bottles with closure.

Perform many small-volume, packing applications with Thermo Scientific™ Nalgene™ HDPE Diagnostic Bottles with Closure. Bottles can be used in test kits and are packed in shrink-wrapped SBS trays for easy handling. Trays can be used as an aid for machine fill-line loading. They come assembled with closures without a liner that can wrinkle.

  • Produced in a controlled environment
  • Includes white, linerless polypropylene closures
  • RNAse and DNAse free (342002-9025)
  • Durable, uniform walls are resistant to splitting or puncturing
  • Sterile to 10-6 SAL
  • Leakproof†

Ordering Information:

Bottles are packed in shrink-wrapped trays with closures assembled.

Greener Choice Claims
  • Environmental benefits include:
    • Renewable Energy
TRUSTED_SUSTAINABILITY

Specifications

Capacity 0.25 oz., 8 mL
Capacity (Metric) 8 mL
Capacity (English) 0.25 oz.
Color White
Diameter (Metric) Inner Neck 14 mm
Material HDPE
No. per Case 980
No. per Pack 98
Sterility Sterile
Certified RNAse and DNAse free
Neck Finish 20-415 mm
Certifications/Compliance Certified: Sterile 10-6 SAL, RNAse, DNAse, hDNA and pyrogen free. Manufactured in compliance with ISO 13485:2016 quality requirements. Diagnostic Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Graduated No
Mouth Narrow
Shape Round
Height (Metric) 45 mm
Product Type Sample Container
Height (English) 1.77 in.
Closure Material Polypropylene
Closure Size 20-415 mm
Diameter (Metric) 25 mm
Closure Type Screw Cap
Show More Show Less

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1318463 Certificate TypeCertificate of Compliance Date10/12/2024 Catalog Number342002-9025
Lot Number1377051 Certificate TypeCertificate of Processing Date04/12/2024 Catalog Number342002-9025
Lot Number1289172 Certificate TypeCertificate of Processing Date04/12/2024 Catalog Number342002-9025
Lot Number1318462 Certificate TypeCertificate of Processing Date04/12/2024 Catalog Number342002-9025
Lot Number1314588 Certificate TypeCertificate of Processing Date04/12/2024 Catalog Number342002-9025

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ HDPE Diagnostic Bottles with Closure: Sterile, Tray-Packed >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.