Learn More
Thermo Scientific™ Nalgene™ HDPE Heavy-Duty Bottles with Closure: Lab Pack
Use promo code "21933" to get your promotional price.
Description
Store and ship liquids or dry chemicals with these large, thick-walled and wide-mouthed Thermo Scientific™ Nalgene™ HDPE Heavy-Duty Bottles with Closure specially designed for extra-rugged use. Used as reservoirs and waste traps in automated instrumentation.
- White polypropylene linerless closures are leakproof†
Includes:
White polypropylene screw caps
Specifications
Capacity | 128 oz., 4 L |
Capacity (Metric) | 4 L |
Capacity (English) | 128 oz. |
Color | Natural |
Description | Heavy-Duty Bottles |
Diameter (Metric) Inner Neck | 65 mm |
Material | HDPE |
No. per Case | 6 |
No. per Pack | 1 |
Closure Color | White |
Show More |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.