missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ HDPE Heavy-Duty Bottles with Closure: Lab Pack
GREENER_CHOICE

Product Code. 10781421
Click to view available options
Capacity (Metric):
1 L
2 L
4 L
Closure Size:
53B
83B

Store and ship liquids or dry chemicals with these large, thick-walled bottles with wide mouths specially designed for extra-rugged use.

Store and ship liquids or dry chemicals with these large, thick-walled and wide-mouthed Thermo Scientific™ Nalgene™ HDPE Heavy-Duty Bottles with Closure specially designed for extra-rugged use. Used as reservoirs and waste traps in automated instrumentation.

  • White polypropylene linerless closures are leakproof†

Includes:

White polypropylene screw caps

TRUSTED_SUSTAINABILITY

Specifications

Capacity 32 oz., 1 L
Capacity (Metric) 1 L
Capacity (English) 32 oz.
Color Natural
Description Heavy-Duty Bottles
Diameter (Metric) Inner Neck 39 mm
Material HDPE
No. per Case 24
No. per Pack 6
Closure Color White
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 226 mm
Product Type Heavy-duty Bottle
Height (English) 8.89 in.
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 53B
Diameter (Metric) 93 mm
Closure Type Screw Closure (Assembled)
Through the Closure Dispensing No
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.