missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ HDPE High-Profile Closures with Color Coders for Micro Packaging Vials: Nonsterile

Enable rapid identification by using these high profile closures with color coders. Offered in a variety of colors, closures have no O-ring to fall out or contaminate contents.

Brand:  Thermo Scientific™ 362830-0113

193.00 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.



Code : 55

Additional Details : Weight : 0.56212kg

 View more versions of this product

Product Code. 10485313

  • £245.24 / Pack of 1000
Estimated Shipment: 09-10-2024
to see stock.
Add to basket

Description

Description

Enable rapid identification by using Thermo Scientific™ Nalgene™ HDPE High Profile Closures with Color Coders for Micro Packaging Vials, offered in a variety of colors. Closures have no O-ring to fall out or contaminate contents. Color-coded inserts are free of toxic heavy metals and do not come in contact with vial contents. Vials and closures are pressure-tested together at 7.5psig.

Features:

  • High density polyethylene
  • Threaded, screw closure
  • Noncytotoxic, nonpyrogenic
  • Nonsterile
  • Leakproof† when used with Nalgene Micro Packaging Vials

Ordering Information:

Nalgene Micro Packaging Vial Closures are bulk packed without vials, 500 per inner bag, 1000 per case. Order nonsterile vials separately (Cat. Nos. 362800, 362805).

Specifications

Specifications

High-profile closures w/color coders for micro packaging vials
11 mm
Non-sterile
500
HDPE
500 Bag, 1000 Cs.
Closure
Orange
HDPE
1000
Nalgene
Screw Cap
ISO 13485:2016
11 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.