missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ HDPE Pans
Soak labware or form ice baths using these HDPE pans, which are tapered for nesting and chemically resistant to most acids, bases and alcohols.
£58.05 - £94.40
Specifications
Description | Rugged, durable pans tapered for nesting |
---|---|
Material | HDPE |
Type | Pan |
No. per Pack | 1 |
No. per Case | 6 |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
10411191
|
Thermo Scientific™
7120-0010 |
10 L | 14.125 x 12.125 x 5.625 in. (36 x 31 x 14 cm) |
£58.05
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
||||
10607911
|
Thermo Scientific™
7120-0020 |
20 L | 21.375 x 17.125 x 5.125 in. (54 x 43 x 13 cm) |
£94.40
Each |
In Stock
Log in to see stock. |
||||
Description
Soak labware or form ice baths using Thermo Scientific™ Nalgene™ HDPE Pans. These pans are tapered for nesting and are chemically resistant to most acids, bases and alcohols.
- Without covers
- Rugged and durable, tapered for nesting
- Molded-in handles and rolled edges for easy carrying and handling
- Resistant to most acids, bases and alcohols for a multitude of lab uses
Specifications
Rugged, durable pans tapered for nesting | |
Pan | |
6 | |
Not Autoclavable |
HDPE | |
1 | |
Rectangular |
Note: These pans are NOT autoclavable.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title