Learn More
Thermo Scientific™ Nalgene™ HDPE, Single-Use Sterile Carboy
Use promo code "21900" to get your promotional price.
Description
Eliminate cleaning, prep and set-up costs with ready-to-use Thermo Scientific™ Nalgene™ Single-Use HDPE Carboys. Supplied sterile for one-time use, the high-density polyethelyne vessels are ideal for storing sterile fluids and pharmaceutical/biotech products.
Features
- HDPE carboy with polypropylene closure
- Sterile
- Leakproof†
Ordering Information
Attachable stainless-steel handle available (Cat. No. 2229-0001)
Includes
Polypropylene (PP) closure
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Autoclavable | Not Autoclavable |
Capacity (English) | 8.7 gal. |
Capacity (Metric) | 33 L |
Certifications/Compliance | Food-grade, USP Class VI, non-cytotoxic |
Closure Material | Polypropylene |
Closure Size | 83B |
Color | White |
Description | Single-Use HDPE Carboy with Molded-In Handles, Sterile |
Diameter (Metric) Inner Neck | 64 mm |
Diameter (Metric) Outer | 381 mm |
Show More |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.