missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ HDPE Vacuum Check Valve and Positive Connector

Prevent back pressure with aspirator-type vacuum pumps using the Thermo Scientific™ Nalgene™ Vacuum Check Valve with Pressure Connector.

Brand:  Thermo Scientific™ 6120-0010

Code : 55

Additional Details : Weight : 0.31800kg

Product Code. 10778681

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Prevent back pressure with aspirator-type vacuum pumps using the Thermo Scientific™ Nalgene™ Vacuum Check Valve and Pressure Connector. Designed for use with 1/4″ (6.35mm) to 5/16″ (7.94mm) ID tubing, they work best between 10- and 28- in. Hg.

Features:
  • Two-piece design is easy to disassemble for cleaning
  • Silicone diaphragm prevents back pressure

Note:

Not for use with liquids.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Specifications

Specifications

Vacuum Check Valve, Connector
1/4 to 5/16 in.
HDPE
19.05 mm
10 in. Hg, 28 in. Hg
Vacuum Check Valve and positive connector
6.35 to 7.94 mm
0.75 in.
6
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers