missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ HDPE Vacuum Check Valve and Positive Connector

Prevent back pressure with aspirator-type vacuum pumps using the Thermo Scientific™ Nalgene™ Vacuum Check Valve with Pressure Connector.

Brand:  Thermo Scientific™ 6120-0010

334.82 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 15272549

  • £355.00 / Pack of 72
Estimated Shipment: 06-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Prevent back pressure with aspirator-type vacuum pumps using the Thermo Scientific™ Nalgene™ Vacuum Check Valve and Pressure Connector. Designed for use with 1/4 in. (6.35mm) to 5/16 in. (7.94mm) ID tubing, they work best between 10- and 28- in. Hg.

Features:
  • Two-piece design is easy to disassemble for cleaning
  • Silicone diaphragm prevents back pressure

Note:

Not for use with liquids.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Vacuum Check Valve and positive connector
6.35 to 7.94 mm
0.75 in.
6
Vacuum Check Valve Connector
1/4 to 5/16 in.
HDPE
19.05 mm
10 in. Hg, 28 in. Hg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number7295164010 Certificate TypeCertificate of Compliance Date31/08/2019 Catalog Number6120-0010
Lot Number7235180010 Certificate TypeCertificate of Compliance Date19/07/2017 Catalog Number6120-0010
Lot Number7200052010-COC Certificate TypeCertificate of Compliance Date13/04/2017 Catalog Number6120-0010
Lot Number7145958010-COC Certificate TypeCertificate of Compliance Date12/04/2017 Catalog Number6120-0010
Lot Number7139144010-COC Certificate TypeCertificate of Compliance Date12/04/2017 Catalog Number6120-0010
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ HDPE Vacuum Check Valve and Positive Connector > Vacuum Check Valve and positive connector

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.