missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Heavy-Duty Cylindrical LLDPE Tanks with Cover

Find the right tank to meet your application needs with cylinders ranging in size from 19L to 757L.

Brand:  Thermo Scientific™ 11100-0150

146.31 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.



Code : Z4

Additional Details : Weight : 26.80000kg

 View more versions of this product

Product Code. 10192681

  • £1545.00 / Each
In Stock
to see stock.
Add to basket

Description

Description

Find the right tank to meet your application needs. Rigid, hard surfaced Thermo Scientific™ Nalgene™ Heavy-Duty Cylindrical LLDPE Tanks are offered in sizes ranging from 19L to 757L and include covers to signficantly reduce evaporation and contamination.

Rigid tanks with hard surface offer good temperature tolerance.
  • Sizes up to 378L available with factory-installed spigots
  • Fit Nalgene tank liners Cat. No. 343050 and series
  • Not autoclavable
Specifications

Specifications

31 in.
79 cm
150 gal.
49 in.
1
Tank with Cover
LLDPE
568 L
124 cm
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. Caution: Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.