missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Heavy-Duty Cylindrical LLDPE Tanks with Cover

Find the right tank to meet your application needs with cylinders ranging in size from 19L to 757L.

Brand:  Thermo Scientific™ 11100-0015

 View more versions of this product

Product Code. 10748371

  • £338.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Find the right tank to meet your application needs. Rigid, hard surfaced Thermo Scientific™ Nalgene™ Heavy-Duty Cylindrical LLDPE Tanks are offered in sizes ranging from 19L to 757L and include covers to signficantly reduce evaporation and contamination.

Rigid tanks with hard surface offer good temperature tolerance.
  • Sizes up to 378L available with factory-installed spigots
  • Fit Nalgene tank liners Cat. No. 343050 and series
  • Not autoclavable
TRUSTED_SUSTAINABILITY
Specifications

Specifications

13 in.
Tank with Cover
15 gal.
27 in.
33 cm
LLDPE
57 L
69 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. Caution: Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.