Learn More
Thermo Scientific™ Nalgene™ Heavy-Duty Cylindrical LLDPE Tanks with Cover
Description
Find the right tank to meet your application needs. Rigid, hard surfaced Thermo Scientific™ Nalgene™ Heavy-Duty Cylindrical LLDPE Tanks are offered in sizes ranging from 19L to 757L and include covers to signficantly reduce evaporation and contamination.
Rigid tanks with hard surface offer good temperature tolerance.
- Sizes up to 378L available with factory-installed spigots
- Fit Nalgene tank liners Cat. No. 343050 and series
- Not autoclavable
Spécification
Spécification
| Diameter (English) Outer | 18 in. |
| Diameter (Metric) Outer | 46 cm |
| Type | Tank with Cover |
| Material | LLDPE |
| Capacity (English) | 30 gal. |
| Capacity (Metric) | 113 L |
| Height (English) | 30 in. |
| Height (Metric) | 76 cm |
Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Caution:
Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.