missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Heavy-Duty Cylindrical LLDPE Tanks with Cover

Product Code. p-4525597
Click to view available options
Capacity (Metric):
19 L
28 L
38 L
57 L
113 L
208 L
303 L
378 L
568 L
757 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10623062

Brand: Thermo Scientific™ 111000005

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Find the right tank to meet your application needs with cylinders ranging in size from 19L to 757L.

Find the right tank to meet your application needs. Rigid, hard surfaced Thermo Scientific™ Nalgene™ Heavy-Duty Cylindrical LLDPE Tanks are offered in sizes ranging from 19L to 757L and include covers to signficantly reduce evaporation and contamination.

Rigid tanks with hard surface offer good temperature tolerance.

  • Sizes up to 378L available with factory-installed spigots
  • Fit Nalgene tank liners Cat. No. 343050 and series
  • Not autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 11 in.
Diameter (Metric) Outer 28 cm
Type Tank with Cover
Material LLDPE
Capacity (English) 5 gal.
Capacity (Metric) 19 L
Height (English) 15 in.
Height (Metric) 38 cm
No. per Case 1
No. per Pack 1

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Caution:
Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.