Learn More
Thermo Scientific™ Nalgene™ Heavy-Duty Cylindrical LLDPE Tanks with Spigots
Description
Thermo Scientific™ Nalgene Heavy-Duty Cylindrical LLDPE Tanks include a needle-type spigot installed for draw off. This spigot accepts 5/8 inch I.D. tubing and are available in sizes ranging from 19L to 208L.
- Needle Type Tank Spigot Nalgene (Cat. No. 6421) is installed in tank to allow draw off
- 5/8 in. (15.9mm) I.D. tubing
- Offers good temperature and chemical resistance
- Not autoclavable
Includes:
Tank cover included
Note:
Tanks used at elevated temperatures or with high specific-gravity liquids should be externally supported.
Specifications
Specifications
| Diameter (English) Outer | 22 in. |
| Diameter (Metric) Outer | 55.9 cm |
| Type | Tank with Spigot |
| Material | LLDPE |
| Capacity (English) | 55 gal. |
| Capacity (Metric) | 208 L |
| Height (English) | 36 in. |
| Height (Metric) | 91.4 cm |
Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Caution:
Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.