missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Heavy-Duty Cylindrical LLDPE Tanks with Spigots

Product Code. 10603832
Click to view available options
Capacity (Metric):
19 L
26.5 L
37.8 L
56.8 L
113.5 L
208 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10603832

Brand: Thermo Scientific™ 111020015

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Nalgene Heavy-Duty Cylindrical LLDPE Tanks include a needle-type spigot installed for draw off. Spigot accepts 5/8 inch I.D. tubing. Tanks are offered in sizes from 19 to 208L.

Thermo Scientific™ Nalgene Heavy-Duty Cylindrical LLDPE Tanks include a needle-type spigot installed for draw off. This spigot accepts 5/8 inch I.D. tubing and are available in sizes ranging from 19L to 208L.

  • Needle Type Tank Spigot Nalgene (Cat. No. 6421) is installed in tank to allow draw off
  • 5/8 in. (15.9mm) I.D. tubing
  • Offers good temperature and chemical resistance
  • Not autoclavable

Includes:
Tank cover included

Note:
Tanks used at elevated temperatures or with high specific-gravity liquids should be externally supported.

TRUSTED_SUSTAINABILITY

Spezifikation

Diameter (English) Outer 13 in.
Diameter (Metric) Outer 33 cm
Type Tank with Spigot
Material LLDPE
Capacity (English) 15 gal.
Capacity (Metric) 56.8 L
Height (English) 27 in.
Height (Metric) 68.6 cm
No. per Case 1
No. per Pack 1

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Caution:
Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.

Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt