missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Heavy-Duty LDPE Funnels
GREENER_CHOICE

Avoid breakage and corrosion with these heavy-duty funnels, the toughest large funnels available.

Brand:  Thermo Scientific™ 4260-0100

103.07 GBP valid until 2024-11-29
Use promo code "21718" to get your promotional price.


 View more versions of this product

Product Code. 10419572

  • £159.00 / Each
Estimated Shipment: 25-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Avoid breakage and corrosion with Thermo Scientific™ Nalgene™ Heavy-Duty LDPE Funnels, the toughest large funnels available. Lighter weight than glass or metal funnels, these low density polyethylene funnels provide you with long-term use and are a valuble asset to lab safety programs.

  • Durable large funnels are designed for heavy-duty use
  • Rigid construction, ideal for vacuum filtration, larger sizes have ribs and a tab
TRUSTED_SUSTAINABILITY
Specifications

Specifications

252 mm
28 mm
319 mm
Funnel Heavy-Duty LDPE 10 inch
1/Pk.; 2/Cs.
3684 mL
LDPE
Not Autoclavable
117mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers