missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Heavy-Duty LDPE Funnels
GREENER_CHOICE

Avoid breakage and corrosion with these heavy-duty funnels, the toughest large funnels available.

Brand:  Thermo Scientific™ 4260-0040

25.13 GBP valid until 2024-12-20
Use promo code "21651" to get your promotional price.


 View more versions of this product

Product Code. 10798861

  • £32.00 / Pack of 2
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Avoid breakage and corrosion with Thermo Scientific™ Nalgene™ Heavy-Duty LDPE Funnels, the toughest large funnels available. Lighter weight than glass or metal funnels, these low density polyethylene funnels provide you with long-term use and are a valuble asset to lab safety programs.

  • Durable large funnels are designed for heavy-duty use
  • Rigid construction, ideal for vacuum filtration, larger sizes have ribs and a tab
TRUSTED_SUSTAINABILITY
Specifications

Specifications

101mm
21 mm
148 mm
Funnel Heavy-Duty LDPE 4 inch
2/Pk.; 12/Cs.
254 mL
LDPE
Not Autoclavable
72mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.