missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Heavy-Duty LDPE Funnels
GREENER_CHOICE

Product Code. p-4525016
Click to view available options
Diameter (Metric)Top:
101mm
150 mm
252 mm
Capacity (Metric):
254 mL
777 mL
3684 mL
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 10798861

Brand: Thermo Scientific™ 42600040

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Avoid breakage and corrosion with these heavy-duty funnels, the toughest large funnels available.

Avoid breakage and corrosion with Thermo Scientific™ Nalgene™ Heavy-Duty LDPE Funnels, the toughest large funnels available. Lighter weight than glass or metal funnels, these low density polyethylene funnels provide you with long-term use and are a valuble asset to lab safety programs.

  • Durable large funnels are designed for heavy-duty use
  • Rigid construction, ideal for vacuum filtration, larger sizes have ribs and a tab
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 101mm
Capacity (Metric) 254 mL
Diameter (Metric) Stem 21 mm
Material LDPE
Height (Metric) 148 mm
Autoclavable Not Autoclavable
Description Funnel Heavy-Duty LDPE 4 inch
Length (Metric) Stem 72mm
Quantity 2/Pk.; 12/Cs.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.