Learn More
Thermo Scientific™ Nalgene™ Heavy-Duty Stainless-Steel Clamps
Assure leakproof fluid connections with Thermo Scientific™ Nalgene™ Heavy-Duty Stainless Steel Clamps, for use with Nalgene Sanitary Carboys.
Brand: Thermo Scientific™ 2685-0300
Additional Details : Weight : 0.15300kg
Description
Assure leakproof† fluid connections with autoclavable Thermo Scientific™ Nalgene™ Heavy-Duty Stainless Steel Clamps. These strong, spring-loaded clamps are for use with Nalgene Sanitary Carboys.
Specifications
1 Ea. | |
Stainless Steel | |
3 in. (76mm) | |
7.6 cm |
Clamp | |
Nalgene Sanitary Carboy | |
3 in. |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.