missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ Nalgene™ HDPE, Heavy-Duty Wide-Mouth Jug with Closure Product Code.: 10258970
In Stock
to see stock.
Add to basket

Thermo Scientific™ Nalgene™ HDPE, Heavy-Duty Wide-Mouth Jug with Closure

Product Code. 10258970
20 L, 120 mm
Click to view available options
Capacity (Metric):
20 L
Closure Size:
120 mm
This item is not returnable. View return policy

Product Code. 10258970

Brand: Thermo Scientific™ 22410050

In Stock
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

For Use With: Store solids or powders.; Closure Material: Polypropylene; Color: White

Store solids or powders in the Thermo Scientific™ Nalgene™ Heavy-Duty Wide-Mouth HDPE Jug with Closure, featuring the largest opening in the Nalgene carboy line. The wide, 4 in. high-density Polyethelyne mouth allows for simplified cleaning and easy filling/emptying. This stable, space-efficient jug also features a molded-in handle and recessed bottom for easy handling and reduced spills.

Features:

  • Molded-in graduations in 1 gal. and 5 L increments allow for ease in dispensing
  • Wide stance and low center of gravity adds stability
  • Integral shoulder handle and molded bottom grip make lifting comfortable
  • Space-saving rectangular shape permits efficient storage
  • Includes white, polypropylene screw closure

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Capacity (English) 5.3 gal.
Capacity (Metric) 20 L
Closure Color White
Closure Material Polypropylene
Closure Size 120 mm
Closure Type Screw Cap
Color White
Description Heavy-Duty Wide-Mouth HDPE Jug
Diameter (English) Inner Neck 4 in.
Diameter (Metric) Inner Neck 104 mm
Dimensions (L x W x H) 12 x 8 x 18 in. (305 x 203 x 457 mm)
For Use With (Application) Storage, Transportation ​
Graduations Graduated to contain in liters and gallons
Material HDPE
No. per Case 4/Cs.
No. per Pack 1 Ea.
Product Type Jug
Sterility Sterile
Quantity Case of 4
Show More Show Less

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1282201 Certificate TypeCertificate of Compliance Date10/12/2024 Catalog Number2241-0050
Lot Number1332046 Certificate TypeCertificate of Compliance Date10/12/2024 Catalog Number2241-0050
Lot Number1416960 Certificate TypeCertificate of Compliance Date07/11/2024 Catalog Number2241-0050
Lot Number1407932 Certificate TypeCertificate of Compliance Date23/08/2024 Catalog Number2241-0050
Lot Number1396445 Certificate TypeCertificate of Compliance Date21/11/2023 Catalog Number2241-0050
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ HDPE, Heavy-Duty Wide-Mouth Jug with Closure >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.