Learn More
Thermo Scientific™ Nalgene™ High-Speed Polycarbonate Round Bottom Centrifuge Tubes
Centrifugalize samples successfully every time thanks to the outstanding mechanical strenghth and high optical clarity of these high-speed polycarbonate round-bottom centrifuge tubes.
£36.40 - £575.00
Specifications
Material | Polycarbonate |
---|---|
No. per Pack | 10 |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Shape | Round |
Alert:
Should be filled to 80% of total capacity and used with friction-fit closures (DS3111 Series) for high-speed centrifugation
Product Code | Brand | Diameter (Metric) | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | |||
10614141
|
Thermo Scientific™
3117-0120 |
15.9 mm | 12 mL | 103.1 mm |
£36.40
Pack of 10 |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||
10088750
|
Thermo Scientific™
3117-0150 |
16 mm | 15 mL | 114.0 mm |
£50.80
Pack of 10 |
In Stock
Log in to see stock. |
|||
10100481
|
Thermo Scientific™
3117-0160 |
17.9 mm | 16 mL | 99.8 mm |
£38.46
Pack of 10 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
|||
11787184
|
Thermo Scientific™
3117-0380 |
25.3 mm | 38 mL | 88.6 mm |
£575.00
Pack of 100 |
In Stock
Log in to see stock. |
|||
10557571
|
Thermo Scientific™
3117-0500 |
28.8 mm | 50 mL | 103.1 mm |
£86.65
Pack of 10 |
In Stock
Log in to see stock. |
|||
11748064
|
Thermo Scientific™
3117-1000 |
31.5 mm | 100 mL | 164.3 mm |
£387.22
Pack of 40 |
In Stock
Log in to see stock. |
|||
10150571
|
Thermo Scientific™
3117-9500 |
28.5 mm | 50 mL | 106 mm |
£98.00
Pack of 10 |
In Stock
Log in to see stock. |
|||
Description
Repeatedly spin samples successfully thanks to the outstanding mechanical strenghth and high optical clarity of Thermo Scientific™ Nalgene™ High-Speed Polycarbonate Round Bottom Centrifuge Tubes, designed to fit high-speed rotors.
Features:- Withstand temperatures from -135° to +135°C (-211° to +275°F)
- For use to 50,000 x g in all refrigerated and non-refrigerated centrifuges (used with DS3111-series friction fit caps for proper performance)
- Molding technique produces uniform wall thickness for increased strength
- Round bottoms and uniform diameter (no taper) for better rotor fit and force tolerance
- Lip (on Part Nos. 3117-1000 and 3117-9500) allows easier retrieval from rotor cavities
- Excellent clarity for viewing contents
- Autoclavable/Transparent Repeated autoclaving will reduce the life of polycarbonate centrifuge tubes.
Ordering Information:
Supplied without closure; friction-fit closures available separately (DS3111-series)
12ml tube uses the 16mm closure
15ml tube uses the 16mm closure
16ml tube uses the 18mm closure
38ml tube uses the 25mm closure
50ml tubes use the 29mm closure
100ml tubes use the 32mm closure
Specifications
Polycarbonate | |
Non-sterile | |
Round | |
No | |
Centrifuge Tube |
10 | |
Autoclavable | |
Round | |
No | |
50,000 x g |