missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Lab Carrier
Reduce breakage and spillage when transporting glass and plastic bottles by using Thermo Scientific™ Nalgene™ Lab Carriers.
Brand: Thermo Scientific™ 7131-0001
69.58 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Reduce breakage and spillage when transporting glass and plastic bottles by using Thermo Scientific™ Nalgene™ Lab Carriers. The carrier used without inserts accommodates square and rectangular bottles or Nalgene™ Unwire™ test tube racks.
- Remove sleeves to accommodate up to six bottles with 2.375″ (6cm), 3.5″ (9cm), or 4.25″ (10.8cm) diameters
- Sturdy, high density polyethylene construction holds six full 1000mL glass media bottles
- Carriers stack when empty
Specifications
Bottle Carrier | |
White | |
Polyethylene | |
Square | |
2 | |
108 mm |
Lab Carrier | |
Bottles | |
6 | |
Yes | |
1 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction