missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Lab Notebooks with Regular Paper Pages
GREENER_CHOICE

Product Code. 10285731
Click to view available options
Size:
A4
A4, 5mm Lines
Letter
Letter, 3 horizontal lines/in.
Cover Color:
Burgundy
Forest Green
Ruled:
Grid
Yes
Unit Size:
Each
Pack of 6

Product Code. 10285731

Brand: Thermo Scientific™ 63012000

Only null left
Add to basket
Add to basket

Record necessary documentation for securing patent protection. These lab notebooks feature 96 permanently sewn-in paper pages with either grid or horizontal ruled lines.

Lab notebooks include 96 permanently sewn-in paper pages with either grid or horizontal ruled lines. Record necessary documentation for securing patent protection. Pages include spaces for dates and signatures. Notebooks include instructions for keeping records, table of contents and a page for issuing contents. The hard cover is waterproof (pages are not).

Features:

  • Spaces for dates, signature of worker and witness for patent protection
  • Choose forest green cover with 0.25″ (6mm) green grid or burgundy cover with horizontal lines
  • Page size: Letter (8.5 × 11″) or A4 (8.75 × 11.25″)
  • Permanently bound and paginated for data security and traceability

Includes:

Instructions for keeping records, page for issuing book, and table of contents.

Note:

Pages are not waterproof.

TRUSTED_SUSTAINABILITY

Specifications

Ruled Yes
Width (English) Page 11 in.
Length (English) Page 8.5 in.
Cover Color Burgundy
Cover Material Polyethylene
Description Lab Notebook Paper
Length (Metric) Page 216 mm
Width (Metric) Page 279 mm
Size Letter, 3 horizontal lines/in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.