Learn More
Thermo Scientific™ Nalgene™ Plastic Labware Value Pack
Enjoy an assortment of popular, everyday labware with the convenient Thermo Scientific™ Nalgene™ Labware Value Pack, perfect for a new lab starter or refresher pack.
Brand: Thermo Scientific™ 1350-0001
118.80 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : A0
Additional Details : Weight : 2.09700kg
Description
Choose from an assortment of popular, everyday labware with the Thermo Scientific™ Nalgene™ Plastic Labware Value Pack, perfect as a new lab starter or refresher pack. Nalgene Labware sets the standard for quality and superior performance for your valuable research with the highest quality materials for dependable performance.
Features:- Receive 20 items with one catalog number
- A variety of everyday lab items at one low price
- Won't shatter or break
Includes:
Six straight-sided jars (500mL/PPCO), four unitary wash bottles (500mL/LDPE), four graduated cylinders (2-100mL, 500mL, 1L/PPCO), five Griffin low form beakers (50, 100, 250, 600, 1000mL/PPCO), Thermo Scientific™ Nalgene™ Unwire™ blue half-rack for 30mm tubes.
Note:
Remove jar closure and autoclave separately. LDPE unitary wash bottles are not autoclavable. All other items in Value Pack are autoclavable.
Specifications
1 L (Graduated Cylinders), 100 mL (Graduated Cylinders), 50, 100, 250, 600, 1000 mL (5 Griffin Low Form Beakers), 500 mL (Graduated Cylinders), 500 mL (Straight-Sided Jars), 500 mL (Unitary Wash Bottles) | |
Labware Value Pack | |
1 | |
(4) Graduated Cylinders (2-100 mL, 500 mL, 1L/Ppco), (4) Unitary Wash Bottles (500 mL/Ldpe), (5) Griffin Low Form Beakers (50, 100, 250, 600, 1000 mL/Ppco), (6) Straight-Sided Jars (500 mL/Ppco), Unwire Blue Half-Rack for 30 mm Tubes |
Plastic | |
ASTM E1272, CFR 21, ISO 6706, Part 177.1520 | |
1 | |
Labware Value Pack |