missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Large Wide-Mouth Fluorinated HDPE Bottle with Closure
Click to view available options
Capacity (Metric):
2 L
Description
Prevent permeation loss of samples with the Thermo Scientific™ Nalgene™ Large Wide-Mouth Fluorinated HDPE Bottle with Closure. Fluorinating these high density polyethylene bottles provides a cost-effective alternative to costly fluoropolymer containers. Enhances long-term performance and prevents permeation loss.
- Fluorinated to enhance long-term performance and prevent solvent permeation loss
- Wide mouth allows access
- Yields lower extractables than other bottles
- NOTE: This bottle is not liquid leakproof
- Note: The fluorination process leaves the bottle with a matte finish and light yellow coloration. This is normal for fluorinated bottles.
- Fluorinated polypropylene screw closures
Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged.
Specifications
Specifications
Capacity (Metric) | 2 L |
Capacity (English) | 0.5 gal. |
Color | Translucent |
Description | Wide-Mouth Bottle |
Diameter (English) | 4.7 in. |
Diameter (English) Inner Neck | 3.5 in. |
Diameter (Metric) Inner Neck | 89 mm |
Material | Fluorinated HDPE |
No. per Case | 6 |
No. per Pack | 1 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction