Learn More
Thermo Scientific™ Nalgene™ Large Wide-Mouth PPCO Bottles with Closure
Use promo code "23291" to get your promotional price.
Description
Easily access contents with Thermo Scientific™ Nalgene™ Large Wide-Mouth PPCO Bottles with Closure, featuring a large cap. These polypropylene copolymer bottles are specifically designed for applications where large volumes require autoclaving. Made from high-quality, laboratory grade plastic materials for reliably low leachables and extractables.
- Excellent chemical resistance makes this bottle suitable for a wide variety of uses in the lab or field
- Linerless cap closes the bottle without a liner that can wrinkle, cause leaks and contaminate your solutions
Includes:
100mm white, polypropylene screw caps
Note:
Completely disengage threads or remove cap before autoclaving. This bottle is not liquid leakproof†
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity | 0.5 gal., 2 L |
Capacity (Metric) | 2 L |
Capacity (English) | 0.5 gal. |
Color | Natural |
Description | Large Wide-Mouth Bottle |
Diameter (Metric) Inner Neck | 89 mm |
Material | PPCO |
No. per Pack | 1 |
Sterility | Non-sterile |
Closure Color | White |
Show More |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.