missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ LDPE Buckets with Lids
GREENER_CHOICE

Store specimens in formalin and other preservatives with these buckets, featuring air-tight lids meeting OSHA standards for storage of bloodborne pathogens.

Brand:  Thermo Scientific™ 7102-0080

45.82 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10094750

  • £69.40 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Store specimens in formalin and other preservatives with Thermo Scientific™ Nalgene™ LDPE Buckets with Lids, featuring air-tight lids meeting OSHA standards for storage of bloodborne pathogens. These low-density, polyethylene buckets are excellent for no-splash transport around the lab and are chemically resistant to a wide range of lab solutions.

  • White, air-tight, polyethylene cover is close-fitting
  • Nylon-coated, wire bail handle provides a comfortable and sturdy grip
  • Molded-in graduated in pints and liters are easy to read
  • Graduated
  • Meet OSHA 29CFR 1910.1030 standard for use as protection against bloodborne pathogens
TRUSTED_SUSTAINABILITY
Specifications

Specifications

7.6 L
LDPE
8 qt.
Pail Air-Tight LDPE 7.6 L
26.7 cm
1 Ea.
Molded
Not Autoclavable
Meet OSHA 29CFR 1910.1030 standard for use as protection against bloodborne pathogens.
10.5 in.
Lid with Handle
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Schematics & Diagrams

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1421221 Certificate TypeCertificate of Compliance Date30/01/2025 Catalog Number7102-0080
Lot Number1410453 Certificate TypeCertificate of Compliance Date07/09/2024 Catalog Number7102-0080
Lot Number1398728 Certificate TypeCertificate of Compliance Date27/01/2024 Catalog Number7102-0080
Lot Number1368691 Certificate TypeCertificate of Compliance Date22/08/2022 Catalog Number7102-0080
Lot Number1345538 Certificate TypeCertificate of Compliance Date17/01/2022 Catalog Number7102-0080
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ LDPE Buckets with Lids > Capacity: 8 qt. (7.6L)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.