Learn More
Thermo Scientific™ Nalgene™ LDPE Buckets with Lids
Store specimens in formalin and other preservatives with these buckets, featuring air-tight lids meeting OSHA standards for storage of bloodborne pathogens.
Brand: Thermo Scientific™ 7102-0140
65.74 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.61200kg
Description
Store specimens in formalin and other preservatives with Thermo Scientific™ Nalgene™ LDPE Buckets with Lids, featuring air-tight lids meeting OSHA standards for storage of bloodborne pathogens. These low-density, polyethylene buckets are excellent for no-splash transport around the lab and are chemically resistant to a wide range of lab solutions.
- White, air-tight, polyethylene cover is close-fitting
- Nylon-coated, wire bail handle provides a comfortable and sturdy grip
- Molded-in graduated in pints and liters are easy to read
- Graduated
- Meet OSHA 29CFR 1910.1030 standard for use as protection against bloodborne pathogens
Specifications
13.2 L | |
LDPE | |
14 qt. | |
Pail Air-Tight LDPE 13.2 L | |
32.8 cm | |
1 Ea. |
Molded | |
No | |
Meet OSHA 29CFR 1910.1030 standard for use as protection against bloodborne pathogens. | |
12.9 in. | |
Lid |