missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ LDPE Buckets with Lids
GREENER_CHOICE

Product Code. p-4522020
Click to view available options
Capacity (Metric):
7.6 L
13.2 L
Height (Metric) With Closure:
26.7 cm
32.8 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10094750

Brand: Thermo Scientific™ 71020080

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Store specimens in formalin and other preservatives with these buckets, featuring air-tight lids meeting OSHA standards for storage of bloodborne pathogens.

Store specimens in formalin and other preservatives with Thermo Scientific™ Nalgene™ LDPE Buckets with Lids, featuring air-tight lids meeting OSHA standards for storage of bloodborne pathogens. These low-density, polyethylene buckets are excellent for no-splash transport around the lab and are chemically resistant to a wide range of lab solutions.

  • White, air-tight, polyethylene cover is close-fitting
  • Nylon-coated, wire bail handle provides a comfortable and sturdy grip
  • Molded-in graduated in pints and liters are easy to read
  • Graduated
  • Meet OSHA 29CFR 1910.1030 standard for use as protection against bloodborne pathogens
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 7.6 L
Graduations Molded
Material LDPE
Autoclavable Not Autoclavable
Capacity (English) 8 qt.
Certifications/Compliance Meet OSHA 29CFR 1910.1030 standard for use as protection against bloodborne pathogens.
Description Pail Air-Tight LDPE 7.6 L
Height (English) With Closure 10.5 in.
Height (Metric) With Closure 26.7 cm
Includes Lid with Handle
Quantity 1 Ea.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.