missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ LDPE Drop-Dispensing Bottles with Closure
51.28 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Use promo code "21743" to get your promotional price.
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
250 mL
Descripción
Use one hand to conveniently operate translucent Thermo Scientific™ Nalgene™ LDPE Drop-Dispensing Bottles with Closure. Bottles feature tethered spout caps which snap securely in place and won't break away when bottles are squeezed. These low-density polyethylene bottles are chemically compatible with most acids, bases and alcohols. View liquid levels easily through translucent wall.
- Bottle dispenses only one drop at a time for dependable delivery.
- Captive polypropylene spout cap stays in place when bottle is squeezed — won't accidentally dispel liquid.
- Convenient one-handed operation frees up your other hand.
Replacement cap to fit 15, 30 and 60mL size, order Cat. No. 712411-1030
Replacement cap to fit 125 and 250mL size, order Cat. No. 712411-1125
Especificaciones
Capacity | 0.5 oz., 15 mL |
Capacity (Metric) | 15 mL |
Capacity (English) | 0.5 oz. |
Color | Translucent |
Material | LDPE |
No. per Case | 72 |
No. per Pack | 12 |
Certifications/Compliance | USP Class VI; FDA - 21 CFR |
Closure Included | Yes |
Graduated | No |
Mostrar más |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'