missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ Nalgene™ LDPE Safety Dispensing Jugs with Closure Product Code.: 10614212
Estimated Shipment: 23-04-2025
to see stock.
Add to basket

Thermo Scientific™ Nalgene™ LDPE Safety Dispensing Jugs with Closure
GREENER_CHOICE

Product Code. 10614212
20 L
Click to view available options
Capacity (Metric):
10 L
20 L
This item is not returnable. View return policy

Product Code. 10614212

Brand: Thermo Scientific™ 23400050

Estimated Shipment: 23-04-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Protect against leakage, breaking and contamination with these low density polyethylene jugs, a safe alternative to glass jugs.

Protect against leakage, breaking and contamination with Thermo Scientific™ Nalgene™ LDPE Safety Dispensing Jugs with Closure, a safe alternative to glass jugs. Lighter in weight than glass, these low density polyethylene jugs have permanently attached pour spouts and polypropylene screw closures. Jugs include a wide shoulder handle and molded bottom grip for additional support when pouring.

  • Integral shoulder handle and molded bottom grip make carrying and pouring comfortable and easy
  • Molded in pour spout reduces splash, back off closure to vent
  • Attached white, polypropylene screw closure won't get lost
  • Leakproof†
Greener Choice Claims
  • Environmental benefits include:
    • Renewable Energy
TRUSTED_SUSTAINABILITY

Specifications

Capacity 5.5 gal, 20 L
Capacity (Metric) 20 L
Capacity (English) 5.5 gal.
Color Translucent
Description Safety Dispensing Jug
Diameter (English) 11.2 in.
Diameter (English) Inner Neck 2.5 in.
Diameter (Metric) Inner Neck 64 mm
Includes Integrated shoulder handle, molded bottom grip and molded-in spout
Material LDPE
No. per Case 4
No. per Pack 1
Closure Color White
Closure Included Yes
Autoclavable Not Autoclavable
Graduated No
Mouth Narrow
Shape Round
Height (Metric) 528 mm
Product Type Safety Dispensing Jug
Height (English) 20.8 in.
Closure Material Polypropylene
Closure Size 83B
Diameter (Metric) 286 mm
Closure Type Tethered Screw Closure
Through the Closure Dispensing No
Show More Show Less

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1418928 Certificate TypeCertificate of Compliance Date12/12/2024 Catalog Number2340-0050
Lot Number1395470 Certificate TypeCertificate of Compliance Date01/02/2024 Catalog Number2340-0050
Lot Number1395469 Certificate TypeCertificate of Compliance Date26/01/2024 Catalog Number2340-0050
Lot Number1395468 Certificate TypeCertificate of Compliance Date25/01/2024 Catalog Number2340-0050
Lot Number1396602 Certificate TypeCertificate of Compliance Date04/01/2024 Catalog Number2340-0050

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ LDPE Safety Dispensing Jugs with Closure >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.