Learn More
Thermo Scientific™ Nalgene™ LDPE Sample Bags

Keep dry samples dry and moist samples moist with these LDPE sample bags, ideal for small lab items, botanical samples and other specimens.
Brand: Thermo Scientific™ 6255-0918
60.55 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Alert:
Not recommended for storing liquids.
Description
Keep dry samples dry and moist samples moist with Thermo Scientific™ Nalgene™ LDPE Sample Bags. Ideal for small lab items, botanical samples and other specimens, these heavy-duty, double-track, low-density polyethylene zipper bags lock securely, but are not recommended for storing liquids.
- Low-density polyethylene is clear for easy identification of contents
- 4mil thick walls are strong to protect your samples
- Bags are waterproof to keep contents dry
- Transparent

Specifications
Heavy-duty double-track zipper bag ideal for small lab items, botanical samples and other specimens | |
LDPE | |
45.7 cm | |
22.9 cm |
Transparent | |
18 in. | |
9 in. |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.