missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ LDPE Sample Bags
GREENER_CHOICE

Product Code. p-4521481
Click to view available options
Length (Metric):
15.2 cm
20.3 cm
33 cm
45.7 cm
Width (Metric):
10.2 cm
12.7 cm
15.2 cm
22.9 cm
Unit Size:
Pack of 250
Pack of 50
This item is not returnable. View return policy
Not recommended for storing liquids.

Product Code. 10410981

Brand: Thermo Scientific™ 62550406

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
Not recommended for storing liquids.

Keep dry samples dry and moist samples moist with these LDPE sample bags, ideal for small lab items, botanical samples and other specimens.

Keep dry samples dry and moist samples moist with Thermo Scientific™ Nalgene™ LDPE Sample Bags. Ideal for small lab items, botanical samples and other specimens, these heavy-duty, double-track, low-density polyethylene zipper bags lock securely, but are not recommended for storing liquids.

  • Low-density polyethylene is clear for easy identification of contents
  • 4mil thick walls are strong to protect your samples
  • Bags are waterproof to keep contents dry
  • Transparent
TRUSTED_SUSTAINABILITY

Specifications

Description Heavy-duty double-track zipper bag ideal for small lab items, botanical samples and other specimens
Color Transparent
Material LDPE
Length (English) 6 in.
Length (Metric) 15.2 cm
Width (English) 4 in.
Width (Metric) 10.2 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.