missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ LDPE Dropper Bottles: Bulk Pack

Product Code. 10120953
Click to view available options
Capacity (Metric):
4 mL
8 mL
15 mL
Color:
Natural
White
This item is not returnable. View return policy
This item is not returnable. View return policy

Repeatedly carry out reliable routine dispensation with these LDPE dropper bottles, made of low-density polyethylene.

Repeatedly carry out reliable, routine dispensation with Thermo Scientific™ Nalgene™ LDPE White Dropper Bottles. Made of low-density polyethylene, these bottles are to be used with Nalgene controlled dropper tips and closures.

  • Natural or white LDPE bottles
  • Dropper control tip snaps into place for a secure fit, sold separately
  • Dropper tip delivers 40 or 50μL drops (based on water), sold separately
  • Consistent, accurate drop sizes with Nalgene fitments, sold separately
  • Colored dropper closures available, sold separately
  • Leakproof†

Ordering Information:

Dropper Bottles are bulk packed 2000 per case. Order Nalgene controlled-drop dispensing tip (Cat. Nos. 312758, 312759) and colored closures (Cat. No. 312760) separately.

Note:

† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 4 mL
Capacity (English) 0.13 oz.
Color White
Diameter (Metric) Inner Neck 10 mm
Material LDPE
No. per Case 2000
No. per Pack 2000
Certifications/Compliance Manufactured in compliance with ISO 13485:2003 quality requirements. Dropper Bottles meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. White LDPE Bottles meet the requirements for light-resistant containers per USP current edition.
Closure Included Yes
Drop Size 40/50 μL
Shape Round
Height (Metric) 54 mm
Product Type Dropping Bottle
For Use With (Equipment) Nalgene Controlled Dropper
Width (English) 0.78 in.
Height (English) 1.64 in.
Closure Size 15-415 mm
Diameter (Metric) 20 mm
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

missing translation for 'provideContentCorrection'

missing translation for 'productTitle'