Learn More
Thermo Scientific™ Nalgene™ Lightweight Cylindrical LLDPE Tank with Cover and Spigot
An economical alternative to stainless steel, the Thermo Scientific™ Nalgene™ Lightweight Cylindrical LLDPE Tank with Cover and Spigot offers excellent resistance to stress cracking.
£206.00 - £438.00
Specifications
Type | Tank with Cover and Spigot |
---|---|
Wall Thickness | 2.4 mm |
Material | LLDPE |
No. per Case | 1 |
No. per Pack | 1 |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
11968457
|
Thermo Scientific™
54102-0005 |
18.9 L |
£206.00
Each |
Estimated Shipment: 01-05-2025
Log in to see stock. |
||||||
11978457
|
Thermo Scientific™
54102-0007 |
28.4 L |
£257.00
Each |
Estimated Shipment: 24-04-2025
Log in to see stock. |
||||||
10606951
|
Thermo Scientific™
54102-0010 |
37.9 L |
£248.00
Each |
In Stock
Log in to see stock. |
||||||
11988457
|
Thermo Scientific™
54102-0015 |
56.8 L |
£252.00
Each |
In Stock
Log in to see stock. |
||||||
10728871
|
Thermo Scientific™
54102-0030 |
113.6 L |
£328.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
11990349
|
Thermo Scientific™
54102-0055 |
208 L |
£438.00
Each |
In Stock
Log in to see stock. |
||||||
Description
An economical alternative to stainless steel, the Thermo Scientific™ Nalgene™ Lightweight Cylindrical LLDPE Tank with Cover and Spigot offers excellent resistance to stress cracking and features a spigot installed for draw off. Ideal for less rigorous applications. Available in sizes ranging from 5 to 55 gal. (19 to 208L).
- Approximate wall thickness: 0.09 in. (2.4mm)
- Equipped with Nalgene Needle Spigot (Cat. No. 96423) for dispensing
- Not autoclavable
Warranty:
90 days
Note:
Tanks used at elevated temperatures or with high specific-gravity liquids should be externally supported.
Specifications
Tank with Cover and Spigot | |
LLDPE | |
1 |
2.4 mm | |
1 |
Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Caution:
Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.