missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Lightweight Graduated Cylindrical LLDPE Tank with Cover

For an economical alternative to stainless steel, choose the Thermo Scientific™ Nalgene™ Lightweight Graduated Cylindrical LLDPE Tank with Cover.

£136.00 - £355.00

Specifications

Type Tank with Cover
Wall Thickness 2.4 mm
Material LLDPE
View More Specs

Products 6
Product Code Brand Capacity (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Price Quantity & Availability  
12899131
View Documents
Thermo Scientific™
54100-0005
18.9 L
£136.00
Each
In Stock
to see stock.
Add to basket
 
12809141
View Documents
Thermo Scientific™
28 L
£284.00
Each
In Stock
to see stock.
Add to basket
 
10310821
View Documents
Thermo Scientific™
37.9 L
£185.00
Each
Estimated Shipment: 17-06-2025
to see stock.
Add to basket
 
10708871
View Documents
Thermo Scientific™
54100-0015
56.8 L
£247.00
Each
In Stock
to see stock.
Add to basket
 
10288680
View Documents
Thermo Scientific™
113.6 L
£245.00
Each
In Stock
to see stock.
Add to basket
 
10182301
View Documents
Thermo Scientific™
54100-0055
208 L
£355.00
Each
In Stock
to see stock.
Add to basket
 
Description

Description

For an economical alternative to stainless steel, choose the Thermo Scientific™ Nalgene™ Lightweight Graduated Cylindrical LLDPE Tank with Cover. Ideal for less rigorous applications, these linear, low-density polyethylene tanks offer excellent resistance to stress cracking. The cover features an external flange that extends beyond the rim when used as a liner for steel drums. Available in sizes ranging from 5 to 55 gal. (19 to 208L).

  • Approximate wall thickness, 0.09 in. (2.4mm)
  • Tanks are graduated
  • 55-gal. size can be used as liner for steel drums
  • Available with spigot for drawoff (Cat. No. 54102)
  • Not autoclavable

Warranty:
90 days

Note:
Tanks used at elevated temperatures or with high specific gravity liquids be externally supported.

Specifications

Specifications

Tank with Cover
2.4 mm
LLDPE
Videos
SDS
Documents

Documents

Product Certifications

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Caution:
Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Lightweight Graduated Cylindrical LLDPE Tank with Cover

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.