missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Mason Jar Replacement Closures
15.89 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Use promo code "23291" to get your promotional price.
Click to view available options
Description:
Replacement Closure
For Use With (Equipment):
Nalgene Mason Jars (2115 Series)
Description
Fit these replacement closures onto Thermo Scientific™ Nalgene™ Mason Jars.
- For use with Nalgene 2115 Series Mason Jars and straight-sided jars with 70mm finish
- 2115-series Mason jars
- 2116-0125 and -0250 Polycarbonate (PC) jars
- 2117-0125 and -0250 Polymethylpentene (PMP) jars
- 2118-0004 and -0008 Polypropylene copolymer (PPCO) jars
Specifications
Color | White |
Description | Replacement Closure |
Material | Polypropylene |
No. per Case | 12 |
Product Line | Nalgene™ |
Closure Included | Yes |
Product Type | Croygenic Tube Closure |
For Use With (Equipment) | Nalgene Mason Jars (2115 Series) |
Closure Material | Polypropylene |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'