Learn More
Thermo Scientific™ Nalgene™ Metric Non-Phthalate PVC Tubing

Establish a leak-tight fit with metric fittings. Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins, free from ortho-phthalate plasticizers. Complies with FDA CFR21 for food packaging, USP VI, Cytotox, REACH, Latex-free, RoHS, CA Prop 65
Brand: Thermo Scientific™ 8703-0913
164.46 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Thermo Scientific™ Nalgene™ Metric Non-Phthalate Clear Plastic PVC Tubing is manufactured from the highest-grade resin materials and performs like classic Nalgene 180 tubing but is free from orthophthalate DEHP plasticizers. Complies with FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and complies with California proposition 65. Resists hardening and discoloration from a wide range of laboratory chemicals and does not impart odor or taste making this tubing ideal for a wide range of non-medial, general lab, research and pharmaceutical applications.
- Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins and plasticizers
- Free from ortho phthalate plasticizers
- Offered in true metric sizes to fit your lab instrumentation and equipment
- Resists hardening and discoloration from a wide range of chemicals - demonstrates dimensional stability
- Equivalent to Tygon™ E-3603 tubing
- Marked with I.D. and regulatory compliance as well as at 12 in. intervals for easy identification and measurement
- Durometer hardness is Shore A, 60
- Does not impart odor or taste
- Can write on with Nalgene Lab marker
- Slips easily over glass and plastic fittings; grips securely
- Autoclavable/Transparent
Size 8703-0406 is not printed.
Compliance
FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and California Proposition 65

Specifications
Meets FDA CFR21 for food packaging, USP VI, Cytotox, REACH, Latex-free, RoHS, and CA Prop 65 | |
Autoclavable | |
9.0 mm | |
0.51 in. | |
82 ft. | |
0.08 in. | |
1 piece of tubing 25m in length | |
Autoclave, Gas, Chemical | |
60 (Shore A) | |
193 KPa at 23°C (73°F), 96 KPa at 51°C (125°F) | |
160°F | |
Flexible Tubing |
Metric Non-Phthalate PVC Tubing | |
0.35 in. | |
PVC | |
13.0 mm | |
25 m | |
2.0 mm | |
Non-sterile | |
Clear | |
4 x OD bend radius | |
Very low | |
71°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.