missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Metric Non-Phthalate PVC Tubing
GREENER_CHOICE

Establish a leak-tight fit with metric fittings. Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins, free from ortho-phthalate plasticizers. Complies with FDA CFR21 for food packaging, USP VI, Cytotox, REACH, Latex-free, RoHS, CA Prop 65

Brand:  Thermo Scientific™ 8703-0406

53.78 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 16585140

  • £72.70 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ Nalgene™ Metric Non-Phthalate Clear Plastic PVC Tubing is manufactured from the highest-grade resin materials and performs like classic Nalgene 180 tubing but is free from orthophthalate DEHP plasticizers. Complies with FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and complies with California proposition 65. Resists hardening and discoloration from a wide range of laboratory chemicals and does not impart odor or taste making this tubing ideal for a wide range of non-medial, general lab, research and pharmaceutical applications.

  • Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins and plasticizers
  • Free from ortho phthalate plasticizers
  • Offered in true metric sizes to fit your lab instrumentation and equipment
  • Resists hardening and discoloration from a wide range of chemicals - demonstrates dimensional stability
  • Equivalent to Tygon™ E-3603 tubing
  • Marked with I.D. and regulatory compliance as well as at 12 in. intervals for easy identification and measurement
  • Durometer hardness is Shore A, 60
  • Does not impart odor or taste
  • Can write on with Nalgene Lab marker
  • Slips easily over glass and plastic fittings; grips securely
  • Autoclavable/Transparent

Size 8703-0406 is not printed.

Compliance

FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and California Proposition 65

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Meets FDA CFR21 for food packaging, USP VI, Cytotox, REACH, Latex-free, RoHS, and CA Prop 65
Metric Non-Phthalate PVC Tubing
0.16 in.
PVC
6.0 mm
25 m
1.0 mm
Non-sterile
Clear
4 x OD bend radius
Very low
71°C
Flexible Tubing
Autoclavable
4.0 mm
0.24 in.
82 ft.
0.04 in.
1 piece of tubing 25m in length
Autoclave, Gas, Chemical
60 (Shore A)
221 KPa at 23°C (73°F), 110 KPa at 51°C (125°F)
160°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers