Learn More
Thermo Scientific™ Nalgene™ Microcentrifuge Tube Storage Boxes
Safely store samples using these microcentrifuge tube storage boxes.
Brand: Thermo Scientific™ 5055-5015
52.94 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 55
Additional Details : Weight : 0.50940kg
Description
Safely store samples using Thermo Scientific™ Nalgene™ Microcentrifuge Tube Storage Boxes. High-temperature polyurethane foam insert securely holds 64 or 81 microcentrifuge tubes sized 0.2, 0.5 or 1.5mL.
- Bottom constructed of white polycarbonate
- Transparent polycarbonate lid has printed grid for inventory purposes
- Store from -211° to +250°F (-135° to +121°C)
- Lid accepts marker for box and tube identification and is keyed to orient front and back of box
- L × W × H: 5.25 × 5.25 × 2″ (13 × 13 × 5cm)
Note:
Not for use in liquid phase of liquid nitrogen.
Specifications
Microcentrifuge Tube Storage Box | |
White | |
Polyurethane Foam, Polycarbonate | |
Square | |
24 |
8 x 8 | |
Microtubes (1.5 mL) | |
64 | |
1.5mL tubes | |
4 |