Learn More
Thermo Scientific™ Nalgene™ Multipurpose Polycarbonate Jars with Cover
Perform a variety of applications with multipurpose polycarbonate jars with cover, which can be used as water baths, aquaria/terraria or freeze-drying chambers.
Brand: Thermo Scientific™ DS5300-9910
97.51 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 1.28700kg
Description
Perform a variety of applications with Thermo Scientific™ Nalgene™ Multipurpose Polycarbonate Jars with Cover, which can be used as water baths, aquaria/terraria or freeze-drying chambers. These PC jars may be used over a wide temperature range (-135° to +135°C). Flat lids permit stacking to save space.
Features:
- Drill, tap or apply clamps to jars to attach heating or cooling equipment
- Very durable 1/8 in. thick walls make these jars useful as water baths, aquaria, terraria or freeze-drying chamber
- Autoclavable
Note:
- Jar DS5300-0507 is suitable for vacuum applications if not autoclaved
.
Specifications
2 gal. | |
Jar with Cover Multipurpose PC 222 x 254mm | |
ISO 13485:2016 | |
Polycarbonate | |
1 | |
254 mm | |
222 mm |
Clear | |
8.3 L | |
-135°C to +135°C | |
1 | |
10 in. | |
9 in. |