missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Multipurpose Polycarbonate Jars with Cover
GREENER_CHOICE

Perform a variety of applications with multipurpose polycarbonate jars with cover, which can be used as water baths, aquaria/terraria or freeze-drying chambers.

Brand:  Thermo Scientific™ DS5300-9609

66.87 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10288770

  • £91.85 / Each
Estimated Shipment: 19-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Perform a variety of applications with Thermo Scientific™ Nalgene™ Multipurpose Polycarbonate Jars with Cover, which can be used as water baths, aquaria/terraria or freeze-drying chambers. These PC jars may be used over a wide temperature range (-135° to +135°C). Flat lids permit stacking to save space.

Features:

  • Drill, tap or apply clamps to jars to attach heating or cooling equipment
  • Very durable 1/8 in. thick walls make these jars useful as water baths, aquaria, terraria or freeze-drying chamber
  • Autoclavable

Note:

  • Jar DS5300-0507 is suitable for vacuum applications if not autoclaved

.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

1 gal.
Jar with Cover Multipurpose PC 168 x 235mm
ISO 13485:2003
Polycarbonate
1
235 mm
168 mm
Clear
4.7 L
-135°C to +135°C
1
9.2 in.
6.6 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers