Learn More
Thermo Scientific™ Nalgene™ Narrow-Mouth LDPE Packaging Bottles with Closure: Bulk Pack
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
Description
Safely store, ship and package liquids with bulk-packed Thermo Scientific™ Nalgene™ Narrow-Mouth LDPE Packaging Bottles with Closure. With a robust and durable construction for packaging use, these bottles feature a polypropylene, narrow-mouth closure for easy pouring. The natural, low-density polyethylene provides excellent flexibility, impact resistance and clarity.
- Includes natural, polypropylene closures
- Ideal material for trace metal analysis because of LDPE low trace metal content
- Leakproof†
Ordering Information:
Bottles and closures are packed in separate polybags within the same carton.
- Environmental benefits include:
- Renewable Energy
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Specifications
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Color | Translucent |
Description | Narrow-Mouth Packaging Bottles |
Diameter (Metric) Inner Neck | 18 mm |
Material | LDPE |
No. per Case | 500 |
No. per Pack | 500 |
Closure Color | Natural, translucent |
Show More |
Documents
Product Information
Schematics & Diagrams
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1228912 | Certificate of Compliance | 17/05/2018 | 312088-0004 |
1079929-COC | Certificate of Compliance | 17/04/2017 | 312088-0004 |
1062073-COC | Certificate of Compliance | 17/04/2017 | 312088-0004 |
1058046-COC | Certificate of Compliance | 17/04/2017 | 312088-0004 |
1047517-COC | Certificate of Analysis | 16/04/2017 | 312088-0004 |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.