Learn More
Thermo Scientific™ Nalgene™ Natural PPCO Micro Packaging Vials: Nonsterile, Bulk Pack
Recover vial contents completely with these micro packaging vials, molded from high purity PPCO resin. The vials are skirted and feature conical interiors.
£220.00 - £284.00
Specifications
Description | Micro Packaging Vials |
---|---|
Diameter (Metric) Inner | 8 mm |
Color | Natural Translucent |
Diameter (Metric) Outer | 13 mm |
Material | PPCO |
Product Code | Brand | Volume (Metric) | Closure Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Closure Size | Price | Quantity & Availability | ||||
10619953
|
Thermo Scientific™
362800-0005 |
0.5 mL | 11 mm |
£220.00
Pack of 1000 |
In Stock
Log in to see stock. |
||||
10706923
|
Thermo Scientific™
362800-0020 |
2 mL | 11 mm |
£284.00
Pack of 1000 |
In Stock
Log in to see stock. |
||||
Description
Completely recover vial contents with skirted, conical-interior Thermo Scientific™ Nalgene™ Natural PPCO Micro Packaging Vials, molded from high-purity, noncytotoxic, nonpyrogenic, low-metal content polypropylene copolymer. Vials and closures (listed separately) are pressure-tested together at 7.5 psig and can be centrifuged at 13,000 x g.
Features:- USP Class VI compliant; nonpyrogenic
- Colored closures packaged separately
- Nonsterile
- Leakproof† when used with Nalgene closures
0.5, 2.0 and 4.5 mL Vials:
- Skirted, with conical interior
1.5 mL Vias:
- Not skirted, conical design
Ordering Information:
Micro Packaging Vials are bulk packed without closures, 500 per inner bag, 1000 per case. Order nonsterile closures separately (Cat. Nos. 362820, 362821, 362825, 362826, 362830).
Specifications
Micro Packaging Vials | |
Natural Translucent | |
PPCO | |
1000 | |
Skirted vial with conical interior | |
Screw Cap (Not Included) | |
ISO 13485:2016 |
8 mm | |
13 mm | |
Non-sterile | |
500 | |
PPCO | |
500 Bag, 1000 Cs. | |
Vial |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.