Learn More
Thermo Scientific™ Nalgene™ Natural PPCO Micro Packaging Vials: Sterile, Bulk Pack
Customize your PPCO vials, which are skirted and feature a conical bottom, allowing recovery of entire contents.
Marque: Thermo Scientific™ 342800-0045
359.10 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 02
Informations supplémentaires : Weight : 3.75000kg
Description
Customize your Thermo Scientific™ Nalgene™ Natural PPCO Micro Packaging Vials with several closure options. Molded from high purity, noncytotoxic, nonpyrogenic, low-metal content polypropylene copolymer resin, these vials are skirted and feature a conical bottom, allowing recovery of entire contents.
Features:
- Vials and closures (listed separately) are pressure-tested together at 7.5 PSIG for air shipment
- USP Class VI compliant; nonpyrogenic
- Can be centrifuged at 13,000 x g
- Components are provided sterile and ready to fill
- Colored closures packaged separately
- Sterile to 10-6 SAL
- RNase/DNase Free
- Leakproof† when used with Nalgene closures 0.5, 2.0 and 4.5mL
0.5, 2.0 and 4.5 mL Vials:
Skirted, with conical interior
1.5 mL Vials:
Conical design
Ordering Information:
Nalgene Micro Packaging Vials are bulk packed without closures, 500 per inner bag, 1000 per case. Order sterile closures separately (Cat. Nos. 342820, 342821, 342825, 342826, 342830).
Spécification
Micro Packaging Vials | |
Natural Translucent | |
PPCO | |
4.5 mL | |
500 | |
4.5 mL | |
Screw Cap (Not Included) | |
500 Bag, 1000 Cs. | |
Vial |
9 mm | |
12 mm | |
Sterile | |
1000 | |
Skirted vial with conical interior | |
PPCO | |
77 mm | |
ISO 13485:2016 | |
13 mm |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.