Learn More
Thermo Scientific™ Nalgene™ Non-Phthalate PVC VacuumTubing
Thick-walled PVC tubing can withstand a full vacuum (29.9 in. (760mm) Hg) at room temperature. Made from highest-grade resins, free from ortho-phthalate plasticizers. Complies with FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and California Proposition 65 standards
Brand: Thermo Scientific™ 8702-0145
232.66 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 6.46380kg
Description
Thermo Scientific™ Nalgene™ Non-Phthalate Clear Plastic PVC Vacuum Tubing is manufactured from the highest-grade resin materials and performs like classic Nalgene 180 tubing but is free from orthophthalate DEHP plasticizers. Complies with FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and complies with California proposition 65. Resists hardening and discoloration from a wide range of laboratory chemicals and does not impart odor or taste. Withstands full vacuum (29.9 in. Hg) at room temperature.
- Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins and plasticizers
- Free from ortho phthalate plasticizers
- Withstands a full vacuum of 29.9 in HG at room temperature
- Resists hardening and discoloration from a wide range of chemicals - demonstrates dimensional stability
- Equivalent to Tygon™ E-3603 tubing
- Marked with I.D. and regulatory compliance as well as at 12 in. intervals for easy identification and measurement
- Durometer hardness is Shore A, 60
- Does not impart odor or taste
- Can write on with Nalgene Lab marker
- Slips easily over glass and plastic fittings; grips securely
- Autoclavable/Transparent
Compliance
FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and California Proposition 65
Specifications
PVC Vacuum Tubing | |
Non-Phthalate PVC Vacuum Tubing | |
3/8 in. | |
PVC | |
22 mm | |
15 m | |
6.4 mm | |
Non-sterile | |
Clear | |
4 x OD bend radius | |
Full Vacuum at Room Temp | |
71°C |
Meets FDA CFR21 for food packaging, USP VI, Cytotox, REACH, Latex-free, RoHS, and CA Prop 65 | |
Yes | |
9.5 mm | |
7/8 in. | |
50 ft. | |
1/4 in. | |
1 piece of tubing 50 ft in length | |
Autoclave, Gas, Chemical | |
60 (Shore A) | |
54 psig at 73°F (23°C), 22 psig at 125°F (51°C) | |
160°F |