missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Non-Phthalate PVC VacuumTubing
GREENER_CHOICE

Thick-walled PVC tubing can withstand a full vacuum (29.9 in. (760mm) Hg) at room temperature. Made from highest-grade resins, free from ortho-phthalate plasticizers. Complies with FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and California Proposition 65 standards

Brand:  Thermo Scientific™ 8702-1145

73.67 GBP valid until 2024-11-30
Use promo code "21681" to get your promotional price.


 View more versions of this product

Product Code. 16565140

  • £99.85 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Thermo Scientific™ Nalgene™ Non-Phthalate Clear Plastic PVC Vacuum Tubing is manufactured from the highest-grade resin materials and performs like classic Nalgene 180 tubing but is free from orthophthalate DEHP plasticizers. Complies with FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and complies with California proposition 65. Resists hardening and discoloration from a wide range of laboratory chemicals and does not impart odor or taste. Withstands full vacuum (29.9 in. Hg) at room temperature.

  • Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins and plasticizers
  • Free from ortho phthalate plasticizers
  • Withstands a full vacuum of 29.9 in HG at room temperature
  • Resists hardening and discoloration from a wide range of chemicals - demonstrates dimensional stability
  • Equivalent to Tygon™ E-3603 tubing
  • Marked with I.D. and regulatory compliance as well as at 12 in. intervals for easy identification and measurement
  • Durometer hardness is Shore A, 60
  • Does not impart odor or taste
  • Can write on with Nalgene Lab marker
  • Slips easily over glass and plastic fittings; grips securely
  • Autoclavable/Transparent

Compliance

FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and California Proposition 65

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Meets FDA CFR21 for food packaging, USP VI, Cytotox, REACH, Latex-free, RoHS, and CA Prop 65
Non-Phthalate PVC Vacuum Tubing
3/8 in.
PVC
22 mm
3 m
6.4 mm
Non-sterile
Clear
4 x OD bend radius
Full Vacuum at Room Temp
71°C
Vacuum Tubing
Autoclavable
9.5 mm
7/8 in.
10 ft.
1/4 in.
1 piece of tubing 10 ft in length
Autoclave, Gas, Chemical
60 (Shore A)
54 psig at 73°F (23°C), 22 psig at 125°F (51°C)
160°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers