Learn More
Thermo Scientific™ Nalgene™ Non-Phthalate PVC VacuumTubing

Thick-walled PVC tubing can withstand a full vacuum (29.9 in. (760mm) Hg) at room temperature. Made from highest-grade resins, free from ortho-phthalate plasticizers. Complies with FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and California Proposition 65 standards
£57.30 - £481.00
Specifications
Certifications/Compliance | Meets FDA CFR21 for food packaging, USP VI, Cytotox, REACH, Latex-free, RoHS, and CA Prop 65 |
---|---|
Description | Non-Phthalate PVC Vacuum Tubing |
Autoclavable | Autoclavable |
Material | PVC |
Sterility | Non-sterile |
Product Code | Brand | Diameter (English) Inner | Diameter (English) Outer | Overall Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Diameter (English) Outer | Overall Length (English) | Price | Quantity & Availability | ||||
16515140
![]() |
Thermo Scientific™
8702-0055 |
3/16 in. | 9/16 in. | 50 ft. |
£218.00
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||
16525140
![]() |
Thermo Scientific™
8702-0065 |
1/4 in. | 5/8 in. | 50 ft. |
£246.00
Each |
In Stock
Log in to see stock. ![]() |
||||
16555140
![]() |
Thermo Scientific™
8702-1065 |
1/4 in. | 5/8 in. | 10 ft. |
£57.30
Each |
In Stock
Log in to see stock. ![]() |
||||
16535140
![]() |
Thermo Scientific™
8702-0145 |
3/8 in. | 7/8 in. | 50 ft. |
£327.00
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||
16565140
![]() |
Thermo Scientific™
8702-1145 |
3/8 in. | 7/8 in. | 10 ft. |
£101.00
Each |
In Stock
Log in to see stock. ![]() |
||||
16545140
![]() |
Thermo Scientific™
8702-0210 |
1/2 in. | 1 1/8 in. | 50 ft. |
£481.00
Each |
Estimated Shipment: 07-08-2025
Log in to see stock. |
||||
16575140
![]() |
Thermo Scientific™
8702-1210 |
1/2 in. | 1 1/8 in. | 10 ft. |
£147.00
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||
Description
Thermo Scientific™ Nalgene™ Non-Phthalate Clear Plastic PVC Vacuum Tubing is manufactured from the highest-grade resin materials and performs like classic Nalgene 180 tubing but is free from orthophthalate DEHP plasticizers. Complies with FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and complies with California proposition 65. Resists hardening and discoloration from a wide range of laboratory chemicals and does not impart odor or taste. Withstands full vacuum (29.9 in. Hg) at room temperature.
- Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins and plasticizers
- Free from ortho phthalate plasticizers
- Withstands a full vacuum of 29.9 in HG at room temperature
- Resists hardening and discoloration from a wide range of chemicals - demonstrates dimensional stability
- Equivalent to Tygon™ E-3603 tubing
- Marked with I.D. and regulatory compliance as well as at 12 in. intervals for easy identification and measurement
- Durometer hardness is Shore A, 60
- Does not impart odor or taste
- Can write on with Nalgene Lab marker
- Slips easily over glass and plastic fittings; grips securely
- Autoclavable/Transparent
Compliance
FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and California Proposition 65
Specifications
Meets FDA CFR21 for food packaging, USP VI, Cytotox, REACH, Latex-free, RoHS, and CA Prop 65 | |
Autoclavable | |
Non-sterile | |
Clear | |
4 x OD bend radius | |
160°F | |
Vacuum Tubing |
Non-Phthalate PVC Vacuum Tubing | |
PVC | |
Autoclave, Gas, Chemical | |
60 (Shore A) | |
Full Vacuum at Room Temp | |
71°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.