missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Oak Ridge High-Speed Polycarbonate Centrifuge Tubes
GREENER_CHOICE

Perform a variety of applications thanks to the excellent mechanical strength of these high-speed polycarbonate centrifuge tubes.

Brand:  Thermo Scientific™ 3118-0085

70.71 GBP valid until 2025-04-18
Use promo code "24095" to get your promotional price.


 View more versions of this product

Product Code. 10478882

  • £183.00 / Pack of 10
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Alert:

Autoclaving repeatedly will shorten the life of polycarbonate tubes. Tubes must be filled to at least 80% capacity for proper performance.


Description

Description

Perform a plethora of applications thanks to the excellent mechanical strength of Thermo Scientific™ Nalgene™ Oak Ridge High-Speed Polycarbonate Centrifuge Tubes. These transparent tubes provide easy viewing of contents.

Features:

  • Withstand temperatures from -135° to +135°C (-211° to +275°F)
  • Round bottom to fit high-speed rotors
  • Can be used up to 50,000 x g in refrigerated or non-refrigerated centrifuges
  • Comes with polypropylene linerless closures—easy to clean and provides leakproof protection under normal conditions up to 10,000 x g
  • For leakproof performance >10,000 x g, use a sealing cap or sealing cap assembly (sold separately)

Ordering Information:

Optional sealing cap assemblies available for 30ml and 50ml sizes. Use Cat. No. DS3131-0020 for 30mL tube and Cat. No. DS3131-0024 for 50mL tube.

Note:

Cat. Nos. 3118-0050 and -0085 are designed to fit universal rotors. Actual brim capacity of 3118-0050 and 3138-0050 is 42mL. Actual brim capacity of 3118-0085 is 81mL.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Polypropylene
Polycarbonate
10
Autoclavable
105.2 mm
Screw Cap
No
No
10,000 x g
85 mL
100
Non-sterile
Round
Round
Yes
38.2 mm
Centrifuge Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1376242 Certificate TypeCertificate of Compliance Date10/12/2024 Catalog Number3118-0085
Lot Number1416622 Certificate TypeCertificate of Compliance Date14/11/2024 Catalog Number3118-0085
Lot Number1411100 Certificate TypeCertificate of Compliance Date12/09/2024 Catalog Number3118-0085
Lot Number1401662 Certificate TypeCertificate of Compliance Date28/02/2024 Catalog Number3118-0085
Lot Number1398200 Certificate TypeCertificate of Compliance Date28/02/2024 Catalog Number3118-0085
Special Offers

Special Offers

  • Multiple Manufacturers
    Save up to 94% on Teaching Lab Essentials
    Promo Code25721

    Expires2025-05-01

    New Offer
    Save Now
  • Multiple Manufacturers
    Use code 24095 to receive this promotion.
    Promo Code: 24095

    Expires2025-04-15

    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 17/03/2025 and 15/04/2025 subject to availability of the product in stock. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy or if the product is no longer available in stock. Other restrictions may apply.

    Terms & Conditions Learn More
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Oak Ridge High-Speed Polycarbonate Centrifuge Tubes > With screw caps; Capacity: 85mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.