missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ High-Speed Round-Bottom PPCO Centrifuge Tubes
GREENER_CHOICE

Improve rotor fit and performance using these high-speed round-bottom PPCO centrifuge tubes, featuring uniform wall thickness and diameter.

Brand:  Thermo Scientific™ 3110-0160

26.19 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10383391

  • £34.70 / Pack of 10
In Stock
to see stock.
Explore more special offers
Add to basket

Alert:

Tubes must be filled to at least 80% capacity for proper function.

This item is not returnable. View return policy

Description

Description

Improve rotor fit and performance using Thermo Scientific™ Nalgene™ High-Speed Round-Bottom PPCO Centrifuge Tubes, featuring uniform wall thickness and diameter. Tubes have excellent chemical resistance.

Features

  • Round bottoms that fit high-speed rotors in refrigerated or non-refrigerated centrifuges
  • Molding technique for uniform wall thickness and increased strength
  • Uniform diameter (no taper) for better rotor fit and force tolerance
  • 50 and 100mL sizes available lipped for easier retrieval from rotor cavities
  • Economical choice—may also be used as test tubes
  • Longer lasting than polycarbonate tubes under conditions of repeated autoclaving

Ordering Information:

Supplied without closure; friction-fit closures available separately (DS3111-series).

TRUSTED_SUSTAINABILITY
Specifications

Specifications

16 mL
100
Non-sterile
Round
Round
17.8 mm
Centrifuge Tube
Polypropylene Copolymer
10
Autoclavable
98.6 mm
No
No
50,000 x g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.