missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ One-Piece Disposable LDPE Droppers
GREENER_CHOICE

Manufacture 30 to 35 drops per mL with the bellows-type bulb of the Thermo Scientific™ Nalgene™ One-Piece Disposable LDPE Dropper.

Brand:  Thermo Scientific™ 6219-0068

342.41 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 11324545

  • £358.00 / Pack of 1000
Estimated Shipment: 15-12-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Deliver 30 to 35 drops per mL with the bellows-type bulb of the Thermo Scientific™ Nalgene™ One-Piece Disposable LDPE Dropper. Molded in one piece, the dropper bulb provides excellent drop formation. This low density polyethylene dropper is safer than glass droppers and economical, featuring a non-wetting tapered tip and visible liquid level.

  • Chemically compatible with most acids, bases and alcohols
  • Molded in one piece, the dropper and bulb provide excellent drop formation
  • Safe and economical for reliable performance
  • Nonwetting tapered tip delivers 30 to 35 drops per mL
 

TRUSTED_SUSTAINABILITY
Specifications

Specifications

LDPE
100/Pk., 1000/Cs.
68 mm
2.7 in.
1.6 mL
Dropper
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1313436 Certificate TypeCertificate of Compliance Date10/12/2024 Catalog Number6219-0068
Lot Number1338580 Certificate TypeCertificate of Compliance Date02/11/2021 Catalog Number6219-0068
Lot Number1338469 Certificate TypeCertificate of Compliance Date01/11/2021 Catalog Number6219-0068
Lot Number1322535 Certificate TypeCertificate of Compliance Date03/06/2021 Catalog Number6219-0068
Lot Number1318181 Certificate TypeCertificate of Compliance Date24/05/2021 Catalog Number6219-0068
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ One-Piece Disposable LDPE Droppers > Tube length: 2-11/16 in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.